Blower Whl, Dia 8 In, Width 1 7/8 In

REVCOR| Zoro #: G1044924| Mfr #: B800-Y-187HS R

$72.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044924 Mfr #: B800-Y-187HS R
Item: Blower WheelWheel Material: Galvanized Steel
Type: Direct Drive, Single Inlet Forward Curve, ConcaveMax. RPM: 3525
Wheel Width (In.): 1-7/8Wheel Dia. (In.): 8
Bore Dia. (In.): 1/2Rotation: CW Closed End
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 8 In, Wheel Width 1 7/8 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3525 Max RPM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.