KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 8 In, Width 2 3/8 In

REVCOR| Zoro #: G0633762| Mfr #: B800-237HS L

$73.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wheel Width (In.): 2-3/8
Type: Direct Drive, Single Inlet Forward Curve
Rotation: CCW Closed End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633762 Mfr #: B800-237HS L
Wheel Width (In.): 2-3/8Type: Direct Drive, Single Inlet Forward Curve
Rotation: CCW Closed EndItem: Blower Wheel
Max. RPM: 3000Wheel Material: Galvanized Steel
Bore Dia. (In.): 1/2Wheel Dia. (In.): 8
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 8 In, Wheel Width 2 3/8 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3000 Max RPM

Reviews