KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 8 In, Width 4 In

REVCOR| Zoro #: G1137753| Mfr #: B800-400HS L

$85.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 1/2
Max. RPM: 1850
Wheel Dia. (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137753 Mfr #: B800-400HS L
Bore Dia. (In.): 1/2Max. RPM: 1850
Wheel Dia. (In.): 8Type: Direct Drive, Single Inlet Forward Curve
Item: Blower WheelWheel Material: Aluminum
Wheel Width (In.): 4Rotation: CCW Closed End
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 8 In, Wheel Width 4 In, Bore Dia 1/2 In, Wheel Material Aluminum, Rotation Counter Clockwise Viewing Closed End, 1850 Max RPM

Reviews