BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blower Whl, Dia 9 1/2 In, Width 5 3/4 In

REVCOR| Zoro #: G1901672| Mfr #: FC950-575D R

$96.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Dia. (In.): 9-1/2Bore Dia. (In.): 1/2Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901672 Mfr #: FC950-575D R
Wheel Dia. (In.): 9-1/2Bore Dia. (In.): 1/2
Wheel Material: Galvanized SteelMax. RPM: 1750
Item: Blower WheelWheel Width (In.): 5-3/4
Type: Direct Drive, Double Inlet Forward Curve, ConvexRotation: CW Hub End
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Double Inlet Forward Curve, Convex, Wheel Dia. (In.) 9-1/2, Wheel Width (In.) 5-3/4, Bore Dia. (In.) 1/2, Wheel Material Galvanized Steel, Rotation CW Hub End, 1750 Max. RPM

Reviews