Blower Whl, Dia 9 1/8 In, Width 3 3/4 In

REVCOR| Zoro #: G1645016| Mfr #: BC912-375S R

$63.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645016 Mfr #: BC912-375S R
Wheel Dia. (In.): 9-1/8Item: Blower Wheel
Type: Direct Drive, Single Inlet Forward Curve, ConcaveRotation: CW Closed End
Max. RPM: 2100Wheel Width (In.): 3-3/4
Bore Dia. (In.): 1/2Wheel Material: Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 9 1/8 In, Wheel Width 3 3/4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 2100 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.