KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 9 1/8 In, Width 4 1/4 In

REVCOR| Zoro #: G0748115| Mfr #: BC912-425S L

$84.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 1/2
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748115 Mfr #: BC912-425S L
Item: Blower WheelBore Dia. (In.): 1/2
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 1700Wheel Width (In.): 4-1/4
Type: Direct Drive, Single Inlet Forward Curve, ConcaveWheel Dia. (In.): 9-1/8
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 9 1/8 In, Wheel Width 4 1/4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 1700 Max RPM

Reviews