LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blower Whl, Dia 9 1/8 In, Width 4 1/4 In

REVCOR| Zoro #: G1867074| Mfr #: BC912-425S R

$89.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867074 Mfr #: BC912-425S R
Wheel Dia. (In.): 9-1/8Item: Blower Wheel
Type: Direct Drive, Single Inlet Forward Curve, ConcaveMax. RPM: 1700
Wheel Width (In.): 4-1/4Bore Dia. (In.): 1/2
Wheel Material: Galvanized SteelRotation: CW Closed End
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 9 1/8 In, Wheel Width 4 1/4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 1700 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.