Blower Whl, Dia 9 7/8 In, Width 1 7/8 In

REVCOR| Zoro #: G1492434| Mfr #: BC987-187S L

$80.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492434 Mfr #: BC987-187S L
Item: Blower WheelType: Direct Drive, Single Inlet Forward Curve, Concave
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 3100Wheel Width (In.): 1-7/8
Wheel Dia. (In.): 9-7/8Bore Dia. (In.): 5/8
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 9 7/8 In, Wheel Width 1 7/8 In, Bore Dia 5/8 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3100 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.