Blower Whl, Dia 9 7/8 In, Width 2 1/8 In

REVCOR| Zoro #: G1362401| Mfr #: BC987-212S L

$84.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362401 Mfr #: BC987-212S L
Item: Blower WheelWheel Material: Galvanized Steel
Type: Direct Drive, Single Inlet Forward Curve, ConcaveBore Dia. (In.): 1/2
Rotation: CCW Closed EndMax. RPM: 2875
Wheel Width (In.): 2-1/8Wheel Dia. (In.): 9-7/8
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 9 7/8 In, Wheel Width 2 1/8 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 2875 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.