BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

BlowerWhl, Dia 6 5/16 In, Width 3 13/16 In

REVCOR| Zoro #: G2462467| Mfr #: Q631-381S L

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower WheelWheel Material: Galvanized SteelBore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462467 Mfr #: Q631-381S L
Item: Blower WheelWheel Material: Galvanized Steel
Bore Dia. (In.): 1/2Rotation: CCW Closed End
Wheel Dia. (In.): 6-5/16Max. RPM: 3000
Type: Direct Drive, Single Inlet Forward CurveWheel Width (In.): 3-13/16
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 6-5/16, Wheel Width (In.) 3-13/16, Bore Dia. (In.) 1/2, Wheel Material Galvanized Steel, Rotation CCW Closed End, 3000 Max. RPM

Reviews