Revcor
Heavy Duty Propeller, 30 In, 38 Pitch
Mfr # KH3006-38
Zoro # G4190243
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Number of Blades 6
- Required Motor HP 3-1/4
- CFM @ 0.000-In. SP 16,701
- Max. RPM 1140
Explore More Products
- REVCOR Heavy Duty Propeller, 30 In, 22 Pitch KH3004-22
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch KH3606-38
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch KH3604-38
- REVCOR Heavy Duty Propeller, 24 In, 38 Pitch KH240638
- REVCOR Heavy Duty Propeller, 48 In, 38 Pitch KH4806-38
- REVCOR Heavy Duty Propeller, 30 In, 30 Pitch KH3004-30
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 2C363
- DAYTON Propeller, 12" Dia., 1/2" Bore, 34.1 Deg. VE10D963PG
- SUPCO Fan Blade, Aluminum, FB180 FB180
- SUPCO Fan Blade, 6C187306C1 FB601
- DAYTON Replacement Propeller GGS_47333
- Revcor Fan Blades and Propellers