20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Propeller, 10 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G1824331| Mfr #: 605979-SGL

$34.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824331 Mfr #: 605979-SGL
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Propeller Material: Aluminum
Item: Replacement Propeller, HublessMax. RPM: 1725
Spiders: GalvalumePropeller Dia. (In.): 10
Pitch (Deg.): 33Number of Blades: 4
Min. HP: 1/15CFM @ 0.300-In. SP: 520
CFM @ 0.000-In. SP: 799Rotation: CCW
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 10 In, CFM @ 0.000-In. SP 799, @ 0.300-In. SP 520, Min HP 1/15, Max RPM 1725, Pitch 33 Deg, Counter Clockwise Rotation, Number of Blades 4, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.