Revcor
Propeller, 12 In Dia, 23 Deg Pitch, Rotation: CW
Mfr # G1204-23 R
Zoro # G2453473
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/8 hp
Explore More Products
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch T2204-23 R
- REVCOR Propeller, 12 In Dia, 20 Deg Pitch G1204-20 R
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW T1604-33 L
- REVCOR Blade, Fan, 18 In, 1/4 HP 4C888
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch 606004-SGL
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch XW1803-27 L
- REVCOR Propeller, 24 In Dia, 16 Deg Pitch T2404-16 L
- REVCOR Propeller, 10 In Dia, 33 Deg Pitch G1004-33 R
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW OA2203-20 R
- REVCOR Propeller, 20 In Dia, 26 Deg Pitch 605942-SGL
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch F2805-29 R
- Revcor Condenser Fan Blades and Hubs