KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, 14 In Dia, 27 Deg Pitch

REVCOR| Zoro #: G1869375| Mfr #: T1403-27 L

$49.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
CFM @ 0.300-In. SP: 1568
Item: Replacement Propeller, Hubless
Propeller Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869375 Mfr #: T1403-27 L
CFM @ 0.300-In. SP: 1568Item: Replacement Propeller, Hubless
Propeller Material: AluminumRequires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Rotation: CCWFor Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Max. RPM: 1725Spiders: Galvalume
Pitch (Deg.): 27Min. HP: 1/4
CFM @ 0.000-In. SP: 1827Number of Blades: 3
Propeller Dia. (In.): 14Country of Origin (subject to change): United States

Description

Replacement Propeller, Hubless, Propeller Dia 14 In, CFM @ 0.000-In. SP 1827, @ 0.300-In. SP 1568, Min HP 1/4, Max RPM 1725, Pitch 27 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Reviews