Propeller, 16 In Dia, 23 Deg Pitch

REVCOR| Zoro #: G1018202| Mfr #: T1604-23 R

$41.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Propeller Dia. (In.): 16
For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018202 Mfr #: T1604-23 R
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Propeller Dia. (In.): 16
For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit HeatersNumber of Blades: 4
CFM @ 0.000-In. SP: 2746Max. RPM: 1725
Spiders: GalvalumePitch (Deg.): 23
CFM @ 0.300-In. SP: 2391Rotation: CW
Item: Replacement Propeller, HublessMin. HP: 1/2
Propeller Material: AluminumCountry of Origin (subject to change): United States

Description

Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 2746, @ 0.300-In. SP 2391, Min HP 1/2, Max RPM 1725, Pitch 23 Deg, Clockwise Rotation, Number of Blades 4, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Reviews