Propeller, 16 In Dia, 27 Deg Pitch

REVCOR| Zoro #: G0451263| Mfr #: 605931-SGL

$33.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451263 Mfr #: 605931-SGL
Max. RPM: 1725Item: Replacement Propeller, Hubless
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Propeller Dia. (In.): 16
Spiders: GalvalumePropeller Material: Aluminum
Rotation: CCWPitch (Deg.): 27
Number of Blades: 3Min. HP: 1/2
CFM @ 0.300-In. SP: 2401CFM @ 0.000-In. SP: 2688
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 2688, @ 0.300-In. SP 2401, Min HP 1/2, Max RPM 1725, Pitch 27 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.