Propeller, 16 In Dia, 32 Deg Pitch

REVCOR| Zoro #: G1635532| Mfr #: T1603-32 L

$20.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. HP: 3/4
Pitch (Deg.): 32
CFM @ 0.300-In. SP: 2842
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635532 Mfr #: T1603-32 L
Min. HP: 3/4Pitch (Deg.): 32
CFM @ 0.300-In. SP: 2842Propeller Material: Aluminum
Rotation: CCWMax. RPM: 1725
CFM @ 0.000-In. SP: 3153Propeller Dia. (In.): 16
Item: Replacement Propeller, HublessFor Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Number of Blades: 3
Spiders: GalvalumeCountry of Origin (subject to change): United States

Description

Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 3153, @ 0.300-In. SP 2842, Min HP 3/4, Max RPM 1725, Pitch 32 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Reviews