TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Propeller, 16 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G1216695| Mfr #: 606042-SGL

$32.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Propeller Dia. (In.): 16Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Spiders: Galvalume
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216695 Mfr #: 606042-SGL
Propeller Dia. (In.): 16Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Spiders: GalvalumeNumber of Blades: 5
Max. RPM: 1725For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
CFM @ 0.000-In. SP: 3506Rotation: CW
Item: Replacement Propeller, HublessCFM @ 0.300-In. SP: 3254
Min. HP: 3/4Propeller Material: Aluminum
Pitch (Deg.): 33Country of Origin (subject to change): United States

Description

Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 3506, @ 0.300-In. SP 3254, Min HP 3/4, Max RPM 1725, Pitch 33 Deg, Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Reviews