Propeller, 18 In Dia, 16 Deg Pitch

REVCOR| Zoro #: G1412451| Mfr #: OA1803-16 R

$62.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412451 Mfr #: OA1803-16 R
Propeller Dia. (In.): 18Propeller Material: Aluminum
Spiders: GalvalumeBore Dia. (In.): 1/2
Rotation: CWMax. RPM: 1140
Pitch (Deg.): 16Number of Blades: 3
Min. HP: 1/6Item: Replacement Propeller
CFM @ 0.300-In. SP: 1353CFM @ 0.000-In. SP: 2303
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.000-In. SP 2303, @ 0.300-In. SP 1353, Min HP 1/6, Max RPM 1140, Pitch 16 Deg, Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Save 15%. Sign up for Z-mail.