Propeller, 18 In Dia, 19 Deg Pitch

REVCOR| Zoro #: G0665822| Mfr #: T1802-19 R

$68.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Blades: 2CFM @ 0.000-In. SP: 2145Bore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665822 Mfr #: T1802-19 R
Number of Blades: 2CFM @ 0.000-In. SP: 2145
Bore Dia. (In.): 1/2For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Pitch (Deg.): 19Propeller Dia. (In.): 18
Propeller Material: AluminumRotation: CW
Min. HP: 1/12Spiders: Galvalume
CFM @ 0.300-In. SP: 880Max. RPM: 1140
Item: Replacement PropellerCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. (In.) 18, Bore Dia. (In.) 1/2, CFM @ 0.000-In. SP 2145, CFM @ 0.300-In. SP 880, Min. HP 1/12, Max. RPM 1140, Pitch (Deg.) 19, CW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires -

Reviews