SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Propeller, 18 In Dia, 24 Deg Pitch

REVCOR| Zoro #: G1841217| Mfr #: T1802-24 R

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Blades: 2CFM @ 0.000-In. SP: 2501Bore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841217 Mfr #: T1802-24 R
Number of Blades: 2CFM @ 0.000-In. SP: 2501
Bore Dia. (In.): 1/2For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Pitch (Deg.): 24Propeller Dia. (In.): 18
Propeller Material: AluminumRotation: CW
Min. HP: 1/8Spiders: Galvalume
CFM @ 0.300-In. SP: 1168Max. RPM: 1140
Item: Replacement PropellerCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. (In.) 18, Bore Dia. (In.) 1/2, CFM @ 0.000-In. SP 2501, CFM @ 0.300-In. SP 1168, Min. HP 1/8, Max. RPM 1140, Pitch (Deg.) 24, CW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires -

Reviews