Propeller, 18 In Dia, 25 Deg Pitch

REVCOR| Zoro #: G1978907| Mfr #: T1805-25 R

$45.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978907 Mfr #: T1805-25 R
Propeller Material: AluminumSpiders: Galvalume
Propeller Dia. (In.): 18Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565
CFM @ 0.000-In. SP: 3779Rotation: CW
Max. RPM: 1725Pitch (Deg.): 25
Number of Blades: 5Min. HP: 3/4
Item: Replacement Propeller, HublessCFM @ 0.300-In. SP: 3525
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 3779, @ 0.300-In. SP 3525, Min HP 3/4, Max RPM 1725, Pitch 25 Deg, Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.