Propeller, 18 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G0457502| Mfr #: T1805-33 L

$91.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457502 Mfr #: T1805-33 L
Propeller Material: AluminumSpiders: Galvalume
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Rotation: CCW
Item: Replacement Propeller, HublessMax. RPM: 1725
CFM @ 0.300-In. SP: 4587Propeller Dia. (In.): 18
CFM @ 0.000-In. SP: 4847Pitch (Deg.): 33
Bore Dia. (In.): -Number of Blades: 5
Min. HP: 1-1/2Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 4847, @ 0.300-In. SP 4587, Min HP 1 1/2, Max RPM 1725, Pitch 33 Deg, Counter Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.