Propeller, 18 In Dia, 36 Deg Pitch

REVCOR| Zoro #: G1046333| Mfr #: T1802-36 L

$68.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046333 Mfr #: T1802-36 L
Propeller Material: AluminumSpiders: Galvalume
Requires: -Max. RPM: 1140
Propeller Dia. (In.): 18Pitch (Deg.): 36
Number of Blades: 2Min. HP: 1/3
Item: Replacement PropellerCFM @ 0.300-In. SP: 2173
CFM @ 0.000-In. SP: 3534Bore Dia. (In.): 1/2
Rotation: CCWCountry of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.000-In. SP 3534, @ 0.300-In. SP 2173, Min HP 1/3, Max RPM 1140, Pitch 36 Deg, Counter Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Save 15%. Sign up for Z-mail.