20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Propeller, 20 In Dia, 27 Deg Pitch

REVCOR| Zoro #: G0948884| Mfr #: T2005-27 L

$96.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948884 Mfr #: T2005-27 L
Propeller Material: AluminumSpiders: Galvalume
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Min. HP: 1
Item: Replacement Propeller, HublessCFM @ 0.300-In. SP: 4992
CFM @ 0.000-In. SP: 5279Bore Dia. (In.): -
Rotation: CCWMax. RPM: 1550
Propeller Dia. (In.): 20Pitch (Deg.): 27
Number of Blades: 5Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 20 In, CFM @ 0.000-In. SP 5279, @ 0.300-In. SP 4992, Min HP 1, Max RPM 1550, Pitch 27 Deg, Counter Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.