LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Propeller, 20 In Dia, 28 Deg Pitch

REVCOR| Zoro #: G1340044| Mfr #: T2003-28 L

$32.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1340044 Mfr #: T2003-28 L
Propeller Dia. (In.): 20Propeller Material: Aluminum
Spiders: GalvalumeRequires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Rotation: CCWMax. RPM: 1140
Pitch (Deg.): 28Number of Blades: 3
Min. HP: 1/2Item: Replacement Propeller, Hubless
CFM @ 0.300-In. SP: 3245CFM @ 0.000-In. SP: 4047
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 20 In, CFM @ 0.000-In. SP 4047, @ 0.300-In. SP 3245, Min HP 1/2, Max RPM 1140, Pitch 28 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.