Propeller, 20 In Dia, 29 Deg Pitch

REVCOR| Zoro #: G1149321| Mfr #: T2002-29 R

$41.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Blades: 2CFM @ 0.000-In. SP: 3828Bore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149321 Mfr #: T2002-29 R
Number of Blades: 2CFM @ 0.000-In. SP: 3828
Bore Dia. (In.): 1/2For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Pitch (Deg.): 29Propeller Dia. (In.): 20
Propeller Material: AluminumRotation: CW
Min. HP: 1/3Spiders: Galvalume
CFM @ 0.300-In. SP: 2593Max. RPM: 1140
Item: Replacement PropellerCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. (In.) 20, Bore Dia. (In.) 1/2, CFM @ 0.000-In. SP 3828, CFM @ 0.300-In. SP 2593, Min. HP 1/3, Max. RPM 1140, Pitch (Deg.) 29, CW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires -

Reviews