Propeller, 20 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G0861646| Mfr #: T2005-33 R

$105.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0861646 Mfr #: T2005-33 R
Propeller Material: AluminumSpiders: Galvalume
Propeller Dia. (In.): 20Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Rotation: CWMax. RPM: 1550
Pitch (Deg.): 33Number of Blades: 5
Min. HP: 1-1/2Item: Replacement Propeller, Hubless
CFM @ 0.300-In. SP: 5993CFM @ 0.000-In. SP: 6305
Bore Dia. (In.): -Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 20 In, CFM @ 0.000-In. SP 6305, @ 0.300-In. SP 5993, Min HP 1 1/2, Max RPM 1550, Pitch 33 Deg, Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.