KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, 22 In Dia, 22 Deg Pitch

REVCOR| Zoro #: G0883793| Mfr #: 605900-SGL

$47.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 1140
Min. HP: 1/3
Pitch (Deg.): 22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883793 Mfr #: 605900-SGL
Max. RPM: 1140Min. HP: 1/3
Pitch (Deg.): 22CFM @ 0.300-In. SP: 2732
Spiders: GalvalumeRotation: CCW
Bore Dia. (In.): 1/2CFM @ 0.000-In. SP: 4127
Propeller Dia. (In.): 22Item: Replacement Propeller
For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit HeatersPropeller Material: Aluminum
Number of Blades: 2Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.000-In. SP 4127, @ 0.300-In. SP 2732, Min HP 1/3, Max RPM 1140, Pitch 22 Deg, Counter Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Reviews