Propeller, 22 In Dia, 22 Deg Pitch

REVCOR| Zoro #: G0362537| Mfr #: OA2203-22 L

$35.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Blades: 3CFM @ 0.000-In. SP: 4892Bore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362537 Mfr #: OA2203-22 L
Number of Blades: 3CFM @ 0.000-In. SP: 4892
Bore Dia. (In.): 1/2For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Pitch (Deg.): 22Propeller Dia. (In.): 22
Propeller Material: AluminumRotation: CCW
Min. HP: 1/3Spiders: Galvalume
CFM @ 0.300-In. SP: 3762Max. RPM: 1140
Item: Replacement PropellerCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. (In.) 22, Bore Dia. (In.) 1/2, CFM @ 0.000-In. SP 4892, CFM @ 0.300-In. SP 3762, Min. HP 1/3, Max. RPM 1140, Pitch (Deg.) 22, CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires -

Reviews