HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Propeller, 22 In Dia, 22 Deg Pitch

REVCOR| Zoro #: G1558672| Mfr #: OA2203-22 R

$63.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.300-In. SP: 3762
Rotation: CW
Pitch (Deg.): 22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558672 Mfr #: OA2203-22 R
CFM @ 0.300-In. SP: 3762Rotation: CW
Pitch (Deg.): 22Number of Blades: 3
Propeller Dia. (In.): 22CFM @ 0.000-In. SP: 4892
Item: Replacement PropellerSpiders: Galvalume
For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit HeatersBore Dia. (In.): 1/2
Max. RPM: 1140Min. HP: 1/3
Propeller Material: AluminumCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.000-In. SP 4892, @ 0.300-In. SP 3762, Min HP 1/3, Max RPM 1140, Pitch 22 Deg, Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Reviews