Propeller, 22 In Dia, 26 Deg Pitch

REVCOR| Zoro #: G1581711| Mfr #: T2203-26 L

$60.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. HP: 1/2
Pitch (Deg.): 26
CFM @ 0.300-In. SP: 3997
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581711 Mfr #: T2203-26 L
Min. HP: 1/2Pitch (Deg.): 26
CFM @ 0.300-In. SP: 3997Propeller Material: Aluminum
Rotation: CCWMax. RPM: 1140
CFM @ 0.000-In. SP: 5130Propeller Dia. (In.): 22
Item: Replacement Propeller, HublessFor Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Number of Blades: 3
Spiders: GalvalumeCountry of Origin (subject to change): United States

Description

Replacement Propeller, Hubless, Propeller Dia 22 In, CFM @ 0.000-In. SP 5130, @ 0.300-In. SP 3997, Min HP 1/2, Max RPM 1140, Pitch 26 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Reviews