Propeller, 22 In Dia, 26 Deg Pitch

REVCOR| Zoro #: G1906161| Mfr #: T2203-26 R

$31.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906161 Mfr #: T2203-26 R
Max. RPM: 1140Propeller Dia. (In.): 22
Spiders: GalvalumePropeller Material: Aluminum
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Min. HP: 1/2
Item: Replacement Propeller, HublessCFM @ 0.300-In. SP: 3997
CFM @ 0.000-In. SP: 5130Rotation: CW
Pitch (Deg.): 26Number of Blades: 3
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 22 In, CFM @ 0.000-In. SP 5130, @ 0.300-In. SP 3997, Min HP 1/2, Max RPM 1140, Pitch 26 Deg, Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.