Shop Alternate Products
This Product is Discontinued
Revcor
Propeller, 22 In Dia, 27 Deg Pitch (Discontinued)
Mfr # T2202-27 L
Zoro # G1979117
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 22
- Bore Dia. (In.) 1/2
- Rotation CCW
- Number of Blades 2
- For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters