Propeller, 22 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G2255967| Mfr #: T2203-33 L

$53.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255967 Mfr #: T2203-33 L
Propeller Material: AluminumMax. RPM: 1140
Spiders: GalvalumePropeller Dia. (In.): 22
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Rotation: CCW
Pitch (Deg.): 33Number of Blades: 3
Min. HP: 3/4Item: Replacement Propeller, Hubless
CFM @ 0.300-In. SP: 4923CFM @ 0.000-In. SP: 6190
Bore Dia. (In.): -Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 22 In, CFM @ 0.000-In. SP 6190, @ 0.300-In. SP 4923, Min HP 3/4, Max RPM 1140, Pitch 33 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.