20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Propeller, 24 In Dia, 23 Deg Pitch

REVCOR| Zoro #: G1235902| Mfr #: T2404-23 L

$35.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235902 Mfr #: T2404-23 L
Propeller Material: AluminumMax. RPM: 1140
Spiders: GalvalumePropeller Dia. (In.): 24
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Pitch (Deg.): 23
Number of Blades: 4Min. HP: 3/4
Item: Replacement Propeller, HublessCFM @ 0.300-In. SP: 5498
CFM @ 0.000-In. SP: 6185Rotation: CCW
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 24 In, CFM @ 0.000-In. SP 6185, @ 0.300-In. SP 5498, Min HP 3/4, Max RPM 1140, Pitch 23 Deg, Counter Clockwise Rotation, Number of Blades 4, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.