Propeller, 24 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G1802753| Mfr #: T2405-33 L

$117.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802753 Mfr #: T2405-33 L
Propeller Material: AluminumSpiders: Galvalume
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Max. RPM: 1140
Propeller Dia. (In.): 24Pitch (Deg.): 33
Number of Blades: 5Min. HP: 1-1/2
Item: Replacement Propeller, HublessCFM @ 0.300-In. SP: 7329
CFM @ 0.000-In. SP: 8561Bore Dia. (In.): -
Rotation: CCWCountry of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 24 In, CFM @ 0.000-In. SP 8561, @ 0.300-In. SP 7329, Min HP 1 1/2, Max RPM 1140, Pitch 33 Deg, Counter Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Save 15%. Sign up for Z-mail.