KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, 26 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G0598561| Mfr #: T2604-33 L

$30.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. HP: 2
Pitch (Deg.): 33
CFM @ 0.300-In. SP: 9148
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598561 Mfr #: T2604-33 L
Min. HP: 2Pitch (Deg.): 33
CFM @ 0.300-In. SP: 9148Propeller Material: Aluminum
Rotation: CCWMax. RPM: 1140
CFM @ 0.000-In. SP: 10,135Propeller Dia. (In.): 26
Item: Replacement Propeller, HublessFor Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Number of Blades: 4
Spiders: GalvalumeCountry of Origin (subject to change): United States

Description

Replacement Propeller, Hubless, Propeller Dia 26 In, CFM @ 0.000-In. SP 10135, @ 0.300-In. SP 9148, Min HP 2, Max RPM 1140, Pitch 33 Deg, Counter Clockwise Rotation, Number of Blades 4, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Reviews