Propeller, 26 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G2206811| Mfr #: T2605-33 R

$127.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206811 Mfr #: T2605-33 R
Propeller Material: AluminumSpiders: Galvalume
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Item: Replacement Propeller, Hubless
CFM @ 0.300-In. SP: 8697CFM @ 0.000-In. SP: 9520
Bore Dia. (In.): -Rotation: CW
Max. RPM: 1140Propeller Dia. (In.): 26
Pitch (Deg.): 33Number of Blades: 5
Min. HP: 1-3/4Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 26 In, CFM @ 0.000-In. SP 9520, @ 0.300-In. SP 8697, Min HP 1 3/4, Max RPM 1140, Pitch 33 Deg, Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.