Propeller, 28 In Dia, 33 Deg Pitch

REVCOR| Zoro #: G1882632| Mfr #: F2805-33 L

$156.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882632 Mfr #: F2805-33 L
Propeller Material: AluminumSpiders: Galvalume
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565CFM @ 0.300-In. SP: 8312
CFM @ 0.000-In. SP: 9398Bore Dia. (In.): -
Rotation: CCWMax. RPM: 850
Propeller Dia. (In.): 28Pitch (Deg.): 33
Number of Blades: 5Min. HP: 1-1/2
Item: Replacement Propeller, HublessCountry of Origin (subject to change): United States

Product Description

Replacement Propeller, Hubless, Propeller Dia 28 In, CFM @ 0.000-In. SP 9398, @ 0.300-In. SP 8312, Min HP 1 1/2, Max RPM 850, Pitch 33 Deg, Counter Clockwise Rotation, Number of Blades 5, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub G0721612 or G2348805 or G1488952

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.