Propeller, Dia 18 In, 26 Deg Pitch

REVCOR| Zoro #: G2236604| Mfr #: ZS1803-26 R

$78.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236604 Mfr #: ZS1803-26 R
CFM @ 0.300-In. SP: -Requires: -
Item: Replacement PropellerCFM @ 0.000-In. SP: -
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 18CFM @ 0.150-In. SP: 1896
Min. HP: 1/10Max. RPM: 1140
Pitch (Deg.): 26Rotation: CW
Number of Blades: 3Propeller Material: Galvalume
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 1896, Min HP 1/10, Max RPM 1140, Pitch 26 Deg, Clockwise Rotation, Number of Blades 3, Propeller Material Galvalume, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Save 15%. Sign up for Z-mail.