Propeller, Dia 19 In, 32 Deg Pitch

REVCOR| Zoro #: G1962931| Mfr #: XW1903-32 L

$58.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962931 Mfr #: XW1903-32 L
CFM @ 0.300-In. SP: -Requires: -
Propeller Material: AluminumItem: Replacement Propeller
CFM @ 0.000-In. SP: -Bore Dia. (In.): 1/2
Spiders: GalvanizedPropeller Dia. (In.): 19
CFM @ 0.150-In. SP: 3094Min. HP: 1/4
Max. RPM: 1100Pitch (Deg.): 32
Rotation: CCWNumber of Blades: 3
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 19 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 3094, Min HP 1/4, Max RPM 1100, Pitch 32 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Save 15%. Sign up for Z-mail.