KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, Dia 20 In, 20 Deg Pitch

REVCOR| Zoro #: G0532865| Mfr #: XW2002-20 R

$50.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 1100
Min. HP: 1/12
Pitch (Deg.): 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532865 Mfr #: XW2002-20 R
Max. RPM: 1100Min. HP: 1/12
Pitch (Deg.): 20Rotation: CW
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 20Item: Replacement Propeller
For Use With: 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit HeatersCFM @ 0.150-In. SP: 1604
Propeller Material: AluminumNumber of Blades: 2
Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 1604, Min HP 1/12, Max RPM 1100, Pitch 20 Deg, Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Reviews