KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, Dia 22 In, 22 Deg Pitch

REVCOR| Zoro #: G1072547| Mfr #: ZS2203-22 R

$76.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 1140
Min. HP: 1/8
Pitch (Deg.): 22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072547 Mfr #: ZS2203-22 R
Max. RPM: 1140Min. HP: 1/8
Pitch (Deg.): 22Rotation: CW
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 22Item: Replacement Propeller
For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit HeatersCFM @ 0.150-In. SP: 2188
Propeller Material: AluminumNumber of Blades: 3
Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2188, Min HP 1/8, Max RPM 1140, Pitch 22 Deg, Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Reviews