Propeller, Dia 22 In, 26 Deg Pitch

REVCOR| Zoro #: G1843353| Mfr #: ZS2203-26 L

$81.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843353 Mfr #: ZS2203-26 L
CFM @ 0.300-In. SP: -Requires: -
Item: Replacement PropellerCFM @ 0.000-In. SP: -
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 22CFM @ 0.150-In. SP: 2643
Min. HP: 1/8Max. RPM: 1140
Pitch (Deg.): 26Rotation: CCW
Number of Blades: 3Propeller Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2643, Min HP 1/8, Max RPM 1140, Pitch 26 Deg, Counter Clockwise Rotation, Number of Blades 3, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.