Propeller, Dia 24 In, 25 Deg Pitch

REVCOR| Zoro #: G1116342| Mfr #: ZS2402-25 R

$83.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116342 Mfr #: ZS2402-25 R
CFM @ 0.300-In. SP: -Requires: -
Item: Replacement PropellerCFM @ 0.000-In. SP: -
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 24CFM @ 0.150-In. SP: 2663
Min. HP: 1/8Max. RPM: 850
Pitch (Deg.): 25Rotation: CW
Number of Blades: 2Propeller Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 24 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2663, Min HP 1/8, Max RPM 850, Pitch 25 Deg, Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.