Propeller, Dia 26 1/2 In, 29 Deg Pitch

REVCOR| Zoro #: G2304522| Mfr #: ZST2642-29 L

$80.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304522 Mfr #: ZST2642-29 L
CFM @ 0.300-In. SP: -Requires: -
Item: Replacement PropellerCFM @ 0.000-In. SP: -
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 26-1/2CFM @ 0.150-In. SP: 4100
Min. HP: 1/4Max. RPM: 850
Pitch (Deg.): 29Rotation: CCW
Number of Blades: 2Propeller Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 26 1/2 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 4100, Min HP 1/4, Max RPM 850, Pitch 29 Deg, Counter Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Save 15%. Sign up for Z-mail.