Propeller, Dia 27 1/2 In, 26 Deg Pitch

REVCOR| Zoro #: G2465145| Mfr #: ZS2762-26 L

$78.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465145 Mfr #: ZS2762-26 L
CFM @ 0.300-In. SP: -Requires: -
Item: Replacement PropellerCFM @ 0.000-In. SP: -
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 27-1/2CFM @ 0.150-In. SP: 3582
Min. HP: 1/5Max. RPM: 850
Pitch (Deg.): 26Rotation: CCW
Number of Blades: 2Propeller Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 27 1/2 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 3582, Min HP 1/5, Max RPM 850, Pitch 26 Deg, Counter Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.