Propeller, Dia 27 1/2 In, 28 Deg Pitch

REVCOR| Zoro #: G1576942| Mfr #: ZS2762-28 L

$78.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576942 Mfr #: ZS2762-28 L
Item: Replacement PropellerBore Dia. (In.): 1/2
Spiders: GalvanizedPropeller Dia. (In.): 27-1/2
CFM @ 0.150-In. SP: 3820Min. HP: 1/4
Max. RPM: 850Pitch (Deg.): 28
Rotation: CCWNumber of Blades: 2
Propeller Material: AluminumCFM @ 0.300-In. SP: -
CFM @ 0.000-In. SP: -Requires: -
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 27 1/2 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 3820, Min HP 1/4, Max RPM 850, Pitch 28 Deg, Counter Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Save 15%. Sign up for Z-mail.