Propeller, Dia 28 In, 30 Deg Pitch

REVCOR| Zoro #: G2321356| Mfr #: ZS2802-30 L

$78.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2321356 Mfr #: ZS2802-30 L
CFM @ 0.300-In. SP: -Requires: -
Item: Replacement PropellerCFM @ 0.000-In. SP: -
Bore Dia. (In.): 1/2Spiders: Galvanized
Propeller Dia. (In.): 28CFM @ 0.150-In. SP: 4316
Min. HP: 1/3Max. RPM: 850
Pitch (Deg.): 30Rotation: CCW
Number of Blades: 2Propeller Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 28 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 4316, Min HP 1/3, Max RPM 850, Pitch 30 Deg, Counter Clockwise Rotation, Number of Blades 2, Propeller Material Aluminum, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.